TRIPP LITE SERIES 45U EXTRA-DEEP EXTRA-WIDE HEAVY-DUTY RACK ENCLOSURE CABINET FO
Mfr # SRH453254W
Zoro # G921696402
product price: $6,090.99
/eaKey Features
Depth
58 in
Height
84.8 in
Static/Stationary Weight Capacity
5000 lb
Rack Type
Enclosed Cabinet
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRH453254W
Zoro #
G921696402
UPC #
37332290243
Country of Origin
China
Dimensions
Depth
58 in
Height
84.8 in
Width
31.5 in
Rack Height
45U
Rack Depth
54 in
Details
Static/Stationary Weight Capacity
5000 lb
Rack Type
Enclosed Cabinet
Color
White
Dynamic/Rolling Weight Capacity
3500 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
SmartRack SRH453254W Rack Cabinet, 4x Side panels, 8x Side panel locks, 2x Keys, 60x Phillips-head mounting screws (M6 x 5/8 in.), 60x Nylon cup washers, 60x Cage nuts, Owner's manual
Product Line
SmartRack
Item
Rack Cabinet
Material
Steel
Features
Powder Coated, Reversible Front Door, Tamper Resistant, Rear Door, Lockable, Anti-theft, Adjustable Depth, Removable Side Panel, Casters, Quick Release Side Panel, Cable Management, Perforated Door, Leveling System, Damage Resistant, Heavy Duty
Form Factor
Rack-mountable
Description
R AI SERVERS, WHITE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.