Zoro Homepage

Tripp Lite Series 45U SmartRack 4-Post Mid-Depth Open Frame Rack

  • Mfr # SR45UBMDEXPND

  • Zoro # G616470713


product price: $1,859.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Dynamic/Rolling Weight Capacity
2250 lb
Depth
36 in
Color
Black
Units Per Pallet
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR45UBMDEXPND
Zoro #
G616470713
UPC #
37332174765
Country of Origin
China

Dimensions

Depth
36 in
Width
23.6 in
Rack Height
45U
Rack Width
19 in
Height
83.8 in

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Dynamic/Rolling Weight Capacity
2250 lb
Color
Black
Units Per Pallet
1
Package Contents
45U Mid-Depth 4-Post SmartRack Premium Open Frame Rack, Mounting Hardware, 50 x M6 Cage Nuts, 50 x M6 Screws, Stabilizing Bracket
Static/Stationary Weight Capacity
3000 lb
Item
Rack Frame
Product Line
SmartRack
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.