Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite Series 45U SmartRack 4-Post Open Frame Rack - Threaded 12-24 Mounting Holes

  • Mfr # SR4POST1224

  • Zoro # G816471763


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Package Contents
4-Post SmartRack SR4POST1224 Open Rack Frame, Thread (12-24) Mounting Holes
Static/Stationary Weight Capacity
1000 lb
Environmentally Friendly
Yes
Depth
39.4 in
Rack Height
45U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR4POST1224
Zoro #
G816471763
UPC #
37332159830
Country of Origin
China

Dimensions

Depth
39.4 in
Rack Height
45U
Height
84.3 in
Width
20.3 in
Rack Width
19 in

Details

Package Contents
4-Post SmartRack SR4POST1224 Open Rack Frame, Thread (12-24) Mounting Holes
Item
Rack Frame
Static/Stationary Weight Capacity
1000 lb
Environmentally Friendly
Yes
Product Line
SmartRack
Material
Cold-rolled Steel (CRS)
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.