Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite Series 45U SmartRack Deep and Wide Rack Enclosure Cabinet with doors & side panels

  • Mfr # SR45UBDPWD

  • Zoro # G216470748


product price: $3,288.99
/ea
Additional $400.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
45U SmartRack Deep and Wide Premium Enclosure (Includes Doors and Side Panels), 4 x Side Panels, 4 x Side Panel Locks, 2 x Door and Side Panel Keys, 50 x M6 Screws, 50 x M6 Cage Nuts, 50 x M6 Washers, 1 x Allen Wrench, Owner's Manual, Mounting Hardware, Stabilizing Bracket
Environmentally Friendly
Yes
Rack Height
45U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR45UBDPWD
Zoro #
G216470748
UPC #
37332175243
Country of Origin
China

Dimensions

Rack Height
45U
Depth
50.9 in
Width
29.5 in
Rack Width
19 in
Height
83.8 in

Details

Item
Rack Cabinet
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
45U SmartRack Deep and Wide Premium Enclosure (Includes Doors and Side Panels), 4 x Side Panels, 4 x Side Panel Locks, 2 x Door and Side Panel Keys, 50 x M6 Screws, 50 x M6 Cage Nuts, 50 x M6 Washers, 1 x Allen Wrench, Owner's Manual, Mounting Hardware, Stabilizing Bracket
Environmentally Friendly
Yes
Static/Stationary Weight Capacity
3000 lb
Dynamic/Rolling Weight Capacity
2250 lb
Units Per Pallet
1
Product Line
SmartRack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.