Zoro Homepage

TRIPP LITE SERIES 45U SMARTRACK MID-DEPTH RACK ENCLOSURE CABINET WITH DOOR

  • Mfr # SR45UBMD

  • Zoro # G721696275


product price: $2,687.99
/ea
Free Shipping & Returns

Key Features

Product Line
SmartRack
Static/Stationary Weight Capacity
3000 lb
Rack Height
45U
Width
23.6 in
Package Contents
45U Mid-Depth SmartRack Premium Enclosure (Includes Doors and Side Panels), 4 x Side Panels, 4 x Side Panel Locks, 2 x Door and Side Panel Keys, 50 x M6 Screws, 50 x M6 Washers, 50 x M6 Cage Nuts, Owner's Manual, Mounting Hardware, Stabilizing Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR45UBMD
Zoro #
G721696275
UPC #
-
Country of Origin
China

Dimensions

Rack Height
45U
Width
23.6 in
Depth
36 in
Rack Width
19 in
Height
83.8 in

Details

Product Line
SmartRack
Static/Stationary Weight Capacity
3000 lb
Item
Rack Cabinet
Package Contents
45U Mid-Depth SmartRack Premium Enclosure (Includes Doors and Side Panels), 4 x Side Panels, 4 x Side Panel Locks, 2 x Door and Side Panel Keys, 50 x M6 Screws, 50 x M6 Washers, 50 x M6 Cage Nuts, Owner's Manual, Mounting Hardware, Stabilizing Bracket
Dynamic/Rolling Weight Capacity
2250 lb
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Units Per Pallet
1

Description

S & SIDE PANELS

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.