Zoro Homepage

Tripp Lite Series 45U SmartRack Shallow-Depth Rack Enclosure Cabinet with doors & side panels

  • Mfr # SR45UBSD

  • Zoro # G416470746


product price: $2,268.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
SmartRack
Package Contents
45U SmartRack Shallow Depth Premium Enclosure (Includes Doors and Side Panels), Mounting Hardware, 50 x M6 Cage Nuts, 50 x M6 Screws, 50 x M6 Washers, Stabilizing Bracket, 4 x Side Panels, 4 x Side Panel Locks, 2 x Door and Side Panel Keys, Owner's Manual
Rack Height
45U
Width
23.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR45UBSD
Zoro #
G416470746
UPC #
37332174895
Country of Origin
China

Dimensions

Rack Height
45U
Width
23.6 in
Height
8.8 in
Depth
32.5 in
Rack Width
19 in

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
SmartRack
Package Contents
45U SmartRack Shallow Depth Premium Enclosure (Includes Doors and Side Panels), Mounting Hardware, 50 x M6 Cage Nuts, 50 x M6 Screws, 50 x M6 Washers, Stabilizing Bracket, 4 x Side Panels, 4 x Side Panel Locks, 2 x Door and Side Panel Keys, Owner's Manual
Environmentally Friendly
Yes
Dynamic/Rolling Weight Capacity
3000 lb
Item
Rack Cabinet
Static/Stationary Weight Capacity
2250 lb
Color
Black
Units Per Pallet
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.