Zoro Homepage

Tripp Lite Series 45U SmartRack Standard-Depth Rack Enclosure Cabinet with doors, side panels &

  • Mfr # SR45UBSP1

  • Zoro # G116470640


product price: $2,929.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Environmentally Friendly
Yes
Dynamic/Rolling Weight Capacity
2250 lb
Depth
43 in
Units Per Pallet
1
Rack Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR45UBSP1
Zoro #
G116470640
UPC #
37332174864
Country of Origin
China

Dimensions

Depth
43 in
Rack Width
19 in
Rack Height
45U
Height
83.8 in
Width
23.6 in

Details

Environmentally Friendly
Yes
Dynamic/Rolling Weight Capacity
2250 lb
Item
Rack Cabinet
Units Per Pallet
1
Color
Black
Product Line
SmartRack
Package Contents
SmartRack SR45UBSP1 Rack Cabinet, Owner's Manual, 50 x M6 Screws, 50 x M6 Washers, 50 x M6 Cage Nuts, 4 x Side Panels, 4 x Side Panel Locks, 2 x Door and Side Panel Keys, Stabilizing Bracket, Mounting Hardware
Static/Stationary Weight Capacity
3000 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Tripp Lite Series 45U SmartRack Standard-Depth Rack Enclosure Cabinet with doors, side panels & shock pallet packaging

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.