
Tripp Lite Series 45U SmartRack Standard-Depth Server Rack Enclosure Cabinet with doors & side
Mfr # SR45UB
Zoro # G316471744
product price: $2,259.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
Key Features
Depth
43 in
Color
Black
Units Per Pallet
1
Product Line
SmartRack
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR45UB
Zoro #
G316471744
UPC #
37332171931
Country of Origin
China
Dimensions
Depth
43 in
Height
83.8 in
Width
23.6 in
Rack Width
19 in
Rack Height
45U
Details
Color
Black
Units Per Pallet
1
Product Line
SmartRack
Environmentally Friendly
Yes
Dynamic/Rolling Weight Capacity
2250 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
45U SmartRack Premium Enclosure (Includes Doors and Side Panels), 4 x Side Panels, 4 x Side Panel Locks, 50 x M6 Screws, 50 x M6 Cage Nuts, 50 x M6 Washers, 2 x Door and Side Panel Keys, Owner's Manual, Stabilizer Plate, Mounting Hardware Kit, Baying Hardware Kit
Item
Rack Cabinet
Static/Stationary Weight Capacity
3000 lb
Description
Tripp Lite Series 45U SmartRack Standard-Depth Server Rack Enclosure Cabinet with doors & side panels
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.