Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite Series 45U SmartRack Wide Standard-Depth Rack Enclosure Cabinet with Doors and Side

  • Mfr # SR45UBWDVRT

  • Zoro # G716470682


product price: $3,689.99
/ea
Additional $345.00 delivery surcharge applies per item.
See details

Key Features

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Static/Stationary Weight Capacity
3000 lb
Dynamic/Rolling Weight Capacity
2250 lb
Rack Width
19 in
Width
29.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR45UBWDVRT
Zoro #
G716470682
UPC #
37332175274
Country of Origin
China

Dimensions

Rack Width
19 in
Width
29.6 in
Depth
43 in
Height
83.8 in
Rack Height
45U

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Static/Stationary Weight Capacity
3000 lb
Item
Rack Cabinet
Dynamic/Rolling Weight Capacity
2250 lb
Environmentally Friendly
Yes
Package Contents
SmartRack SR45UBWDVRT Rack Cabinet, Mounting Hardware, 50 x M6 Cage Nuts, 50 x M6 Washers, 50 x M6 Screws, Stabilizing Brackets, 4 x Side Panels, 4 x Side Panel Locks, 2 x Door and Side Panel Keys, Owner's Manual
Color
Black
Product Line
SmartRack

Description

Tripp Lite Series 45U SmartRack Wide Standard-Depth Rack Enclosure Cabinet with Doors and Side Panels, 2 Pre-Installed Cable Managers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.