Zoro Homepage

TRIPP LITE SERIES 45U STANDARD-DEPTH EXTRA-WIDTH HEAVY-DUTY RACK ENCLOSURE CABIN

  • Mfr # SRH453242W

  • Zoro # G021696531


product price: $6,126.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Color
White
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Rack-mountable
Height
84.8 in
Depth
44.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRH453242W
Zoro #
G021696531
UPC #
37332290274
Country of Origin
China

Dimensions

Height
84.8 in
Depth
44.2 in
Rack Depth
41 in
Width
31.5 in
Rack Height
45U

Details

Color
White
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Rack-mountable
Material
Steel
Package Contents
SmartRack SRH453242W Rack Cabinet, 4x Side panels, 8x Side panel locks, 2x Keys, 60x Phillips-head mounting screws (M6 x 5/8 in.), 60x Nylon cup washers, 60x Cage nuts, Owner's manual
Product Line
SmartRack
Rack Type
Enclosed Cabinet
Item
Rack Cabinet
Static/Stationary Weight Capacity
5000 lb
Features
Damage Resistant, Adjustable Depth, Reversible Front Door, Heavy Duty, Perforated Door, Rear Door, Lockable, Leveling System, Removable Side Panel, Anti-theft, Casters, Quick Release Side Panel, Cable Management, Tamper Resistant, Powder Coated
Dynamic/Rolling Weight Capacity
3500 lb

Description

ET FOR AI SERVERS, WHITE

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.