TRIPP LITE SERIES 48U DEEP EXTRA-WIDE HEAVY-DUTY RACK ENCLOSURE CABINET FOR AI S

  • Mfr # SRH483246W

  • Zoro # G322442738


product price:  $7,143.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Product Line
SmartRack
Width
31.5 in
Rack Depth
46 in
Material
Steel
Static/Stationary Weight Capacity
5000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRH483246W
Zoro #
G322442738
UPC #
37332284990
Country of Origin
Viet Nam

Dimensions

Width
31.5 in
Rack Depth
46 in
Rack Height
48U
Depth
49.2 in
Height
90 in

Details

Product Line
SmartRack
Material
Steel
Static/Stationary Weight Capacity
5000 lb
Item
Rack Cabinet
Rack Type
Enclosed Cabinet
Features
Damage Resistant, Heavy Duty, Anti-theft, Rear Door, Lockable, Quick Release Side Panel, Perforated Door, Tamper Resistant, Removable Side Panel, Cable Management, Powder Coated, Reversible Front Door, Leveling System, Adjustable Depth, Casters
Color
White
Dynamic/Rolling Weight Capacity
3500 lb
Form Factor
Rack-mountable
Package Contents
SmartRack SRH483246W Rack Cabinet, 4x Side panels, 8x Side panel locks, 2x Keys, 60x Phillips-head mounting screws (M6 x 5/8 in.), 60x Nylon cup washers, 60x Cage nuts, Owner's manual
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

ERVERS, WHITE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.