
TRIPP LITE SERIES 48U DEEP EXTRA-WIDE RACK ENCLOSURE CABINET, DOORS AND SIDE PAN
Mfr # SR48UBDPWD8
Zoro # G815806375
product price: $3,819.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.
Key Features
Height
89 in
Features
Cable Management, Perforated Door, Tamper Resistant, Key Lock, Damage Resistant, Lockable Side Panel, Casters, Heavy Duty, Leveling System, Powder Coated, Anti-theft, Reversible Front Door, Lockable Door
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR48UBDPWD8
Zoro #
G815806375
UPC #
37332289452
Country of Origin
China
Dimensions
Height
89 in
Rack Height
48U
Rack Depth
37 in
Depth
43 in
Width
31.5 in
Details
Features
Cable Management, Perforated Door, Tamper Resistant, Key Lock, Damage Resistant, Lockable Side Panel, Casters, Heavy Duty, Leveling System, Powder Coated, Anti-theft, Reversible Front Door, Lockable Door
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Dynamic/Rolling Weight Capacity
2250 lb
Item
Rack Cabinet
Static/Stationary Weight Capacity
3500 lb
Rack Type
Enclosed Cabinet
Material
Cold Rolled Steel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.