TRIPP LITE SERIES 48U EXTRA-DEEP EXTRA-WIDE HEAVY-DUTY RACK ENCLOSURE CABINET FO

  • Mfr # SRH483254W

  • Zoro # G622443015


product price: $7,719.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Product Line
SmartRack
Dynamic/Rolling Weight Capacity
3500 lb
Package Contents
SmartRack SRH483254W Rack Cabinet, 4x Side panels, 8x Side panel locks, 2x Keys, 60x Phillips-head mounting screws (M6 x 5/8 in.), 60x Nylon cup washers, 60x Cage nuts, Owner's manual
Color
White
Rack Height
48U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRH483254W
Zoro #
G622443015
UPC #
37332290304
Country of Origin
China

Dimensions

Rack Height
48U
Depth
58 in
Height
90 in
Width
31.5 in
Rack Depth
54 in

Details

Product Line
SmartRack
Dynamic/Rolling Weight Capacity
3500 lb
Package Contents
SmartRack SRH483254W Rack Cabinet, 4x Side panels, 8x Side panel locks, 2x Keys, 60x Phillips-head mounting screws (M6 x 5/8 in.), 60x Nylon cup washers, 60x Cage nuts, Owner's manual
Color
White
Item
Rack Cabinet
Rack Type
Enclosed Cabinet
Form Factor
Rack-mountable
Material
Steel
Static/Stationary Weight Capacity
5000 lb
Features
Damage Resistant, Leveling System, Cable Management, Powder Coated, Heavy Duty, Anti-theft, Removable Side Panel, Tamper Resistant, Casters, Reversible Front Door, Lockable, Adjustable Depth, Quick Release Side Panel, Rear Door, Perforated Door
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

R AI SERVERS, WHITE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.