TRIPP LITE SERIES 48U EXTRA-DEEP STANDARD-WIDTH HEAVY-DUTY RACK ENCLOSURE CABINE
Mfr # SRH482454W
Zoro # G521696291
product price: $5,772.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Rack Height
48U
Rack Depth
54 in
Static/Stationary Weight Capacity
5000 lb
Material
Steel
Rack Type
Enclosed Cabinet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRH482454W
Zoro #
G521696291
UPC #
37332290298
Country of Origin
China
Dimensions
Rack Height
48U
Rack Depth
54 in
Width
23.6 in
Depth
58 in
Height
90 in
Details
Static/Stationary Weight Capacity
5000 lb
Item
Rack Cabinet
Material
Steel
Rack Type
Enclosed Cabinet
Dynamic/Rolling Weight Capacity
3500 lb
Form Factor
Rack-mountable
Color
White
Package Contents
SmartRack SRH482454W Rack Cabinet, 4x Side panels, 8x Side panel locks, 2x Keys, 60x Phillips-head mounting screws (M6 x 5/8 in.), 60x Nylon cup washers, 60x Cage nuts, Owner's manual
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Features
Heavy Duty, Tamper Resistant, Cable Management, Leveling System, Damage Resistant, Lockable, Perforated Door, Powder Coated, Casters, Quick Release Side Panel, Rear Door, Removable Side Panel, Reversible Front Door, Anti-theft, Adjustable Depth
Product Line
SmartRack
Description
T FOR AI SERVERS, WHITE
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.