
Tripp Lite Series 48U SmartRack Co-Location Standard-Depth Rack Enclosure Cabinet - 2
Mfr # SR48UBCL
Zoro # G516471407
product price: $3,849.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.
Key Features
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
SmartRack
Rack Height
48U
Depth
43 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR48UBCL
Zoro #
G516471407
UPC #
37332147592
Country of Origin
China
Dimensions
Rack Height
48U
Depth
43 in
Height
89 in
Width
23.6 in
Details
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
SmartRack
Item
Rack Cabinet
Environmentally Friendly
Yes
Static/Stationary Weight Capacity
3000 lb
Dynamic/Rolling Weight Capacity
2250 lb
Description
Tripp Lite Series 48U SmartRack Co-Location Standard-Depth Rack Enclosure Cabinet - 2 separate compartments
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.