
Tripp Lite Series 48U SmartRack Deep and Wide Rack Enclosure Cabinet with doors & side panels
Mfr # SR48UBDPWD
Zoro # G916470529
product price: $4,128.99
/ea
Item requires special delivery charges. A $385.00 per item surcharge will be applied.
Key Features
Depth
47.3 in
Product Line
SmartRack
Rack Height
48U
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR48UBDPWD
Zoro #
G916470529
UPC #
37332156808
Country of Origin
China
Dimensions
Depth
47.3 in
Rack Height
48U
Rack Width
19 in
Width
29.5 in
Height
89 in
Details
Product Line
SmartRack
Item
Rack Cabinet
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Static/Stationary Weight Capacity
3000 lb
Units Per Pallet
1
Package Contents
48U SmartRack Deep and Wide Premium Enclosure (Includes Doors and Side Panels), Mounting Hardware, 50 x M6 Cage Nuts, 50 x M6 Screws, Stabilizing Bracket, 4 x Side Panels, 4 x Side Panel Locks, 2 x Door and Side Panel Keys, 50 x M6 Washers, 1 x Allen Wrench, Owner's Manual
Color
Black
Dynamic/Rolling Weight Capacity
2250 lb
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.