Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite Series 48U SmartRack Standard-Depth Rack Enclosure Cabinet - side panels not included

  • Mfr # SR48UBEXP

  • Zoro # G716471009


product price: $2,358.99
/ea
Additional $320.00 delivery surcharge applies per item.
See details

Key Features

Package Contents
SR48UBEXP SmartRack Premium Enclosure Without side panels, Stabilizing Brackets
Maximum Weight Capacity
3000 lb
Product Line
SmartRack
Rack Width
19 in
Rack Height
48U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR48UBEXP
Zoro #
G716471009
UPC #
37332151001
Country of Origin
China

Dimensions

Rack Width
19 in
Rack Height
48U

Details

Package Contents
SR48UBEXP SmartRack Premium Enclosure Without side panels, Stabilizing Brackets
Maximum Weight Capacity
3000 lb
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Item
Rack Cabinet

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.