Zoro Homepage

Tripp Lite Series 48U SmartRack Standard-Depth Rack Enclosure Cabinet with doors & side panels

  • Mfr # SR48UB

  • Zoro # G016470634


product price: $2,562.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Static/Stationary Weight Capacity
3000 lb
Rack Width
23 in
Package Contents
SR48UB Rack Enclosure Server Cabinet - 48U - 19"
Height
89 in
Rack Height
48U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR48UB
Zoro #
G016470634
UPC #
37332138446
Country of Origin
China

Dimensions

Rack Width
23 in
Height
89 in
Rack Height
48U
Depth
43 in
Width
23.6 in

Details

Static/Stationary Weight Capacity
3000 lb
Package Contents
SR48UB Rack Enclosure Server Cabinet - 48U - 19"
Item
Rack Cabinet
Dynamic/Rolling Weight Capacity
2250 lb
Product Line
SmartRack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.