Zoro Homepage

Tripp Lite Series 48U SmartRack Standard-Depth Rack Enclosure Cabinet with doors, side panels &

  • Mfr # SR48UBSP1

  • Zoro # G016470665


product price: $3,139.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.

Key Features

Product Line
SmartRack
Rack Height
48U
Static/Stationary Weight Capacity
3000 lb
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR48UBSP1
Zoro #
G016470665
UPC #
37332143174
Country of Origin
China

Dimensions

Rack Height
48U

Details

Product Line
SmartRack
Static/Stationary Weight Capacity
3000 lb
Environmentally Friendly
Yes
Item
Rack Cabinet
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Dynamic/Rolling Weight Capacity
2250 lb

Description

Tripp Lite Series 48U SmartRack Standard-Depth Rack Enclosure Cabinet with doors, side panels & shock pallet packaging

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.