TRIPP LITE SERIES 48U SMARTRACK WIDE STANDARD-DEPTH RACK ENCLOSURE CABINET WITH DOORS, SIDE P
Mfr # SR48UBWDSP1
Zoro # G422606054
product price: $5,359.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Width
29.5 in
Rack Height
48U
Height
89 in
Rack Width
19 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR48UBWDSP1
Zoro #
G422606054
UPC #
037332178961
Country of Origin
China
Dimensions
Width
29.5 in
Rack Height
48U
Height
89 in
Rack Width
19 in
Depth
43 in
Details
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
SmartRack
Dynamic/Rolling Weight Capacity
2250 lb
Environmentally Friendly
Yes
Static/Stationary Weight Capacity
3000 lb
Package Contents
SmartRack SR48UBWDSP1 Rack Cabinet, 2 x Accessory Mounting Rails, 50 x M6 Cage Nuts, 50 x M6 Screws, Stabilizing Brackets, 4 x Side Panels, 4 x Side Panel Locks, 2 x Door and Side Panel Keys, 50 x M6 Washers, Owner's Manual
Item
Rack Cabinet
Description
EATON TRIPP LITE SERIES 48U SMARTRACK WIDE STANDARD-DEPTH RACK ENCLOSURE CABINET WITH DOORS, SIDE PANELS & SHOCK PALLET PACKAGING
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.