TRIPP LITE SERIES 48U STANDARD-DEPTH EXTRA-WIDE RACK ENCLOSURE CABINET WITH DOOR

  • Mfr # SR48UBWD8

  • Zoro # G215806326


product price: $3,002.36
/ea
Additional $350.00 delivery surcharge applies per item.
See details

Key Features

Material
Cold Rolled Steel
Rack Depth
37 in
Rack Height
48U
Depth
43 in
Width
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR48UBWD8
Zoro #
G215806326
UPC #
37332289476
Country of Origin
China

Dimensions

Rack Depth
37 in
Rack Height
48U
Depth
43 in
Width
31.5 in
Height
89 in

Details

Item
Rack Cabinet
Material
Cold Rolled Steel
Static/Stationary Weight Capacity
3500 lb
Rack Type
Enclosed Cabinet
Features
Lockable Door, Leveling System, Lockable Side Panel, Perforated Door, Heavy Duty, Reversible Front Door, Damage Resistant, Key Lock, Casters, Anti-theft, Tamper Resistant, Cable Management, Powder Coated
Color
Black
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Dynamic/Rolling Weight Capacity
2250 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.