Zoro Homepage

TRIPP LITE SERIES 48U STANDARD-DEPTH EXTRA-WIDTH HEAVY-DUTY RACK ENCLOSURE CABIN

  • Mfr # SRH483242W

  • Zoro # G522444631


product price: $5,766.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
Steel
Width
31.5 in
Rack Height
48U
Rack Type
Enclosed Cabinet
Static/Stationary Weight Capacity
5000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRH483242W
Zoro #
G522444631
UPC #
85896965435
Country of Origin
China

Dimensions

Width
31.5 in
Rack Height
48U
Height
90 in
Depth
44.2 in
Rack Depth
41 in

Details

Material
Steel
Item
Rack Cabinet
Rack Type
Enclosed Cabinet
Static/Stationary Weight Capacity
5000 lb
Form Factor
Rack-mountable
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Features
Lockable, Heavy Duty, Leveling System, Anti-theft, Reversible Front Door, Quick Release Side Panel, Casters, Damage Resistant, Tamper Resistant, Cable Management, Adjustable Depth, Removable Side Panel, Perforated Door, Powder Coated, Rear Door
Color
White
Package Contents
SmartRack SRH483242W Rack Cabinet, 4x Side panels, 8x Side panel locks, 2x Keys, 60x Phillips-head mounting screws (M6 x 5/8 in.), 60x Nylon cup washers, 60x Cage nuts, Owner's manual
Dynamic/Rolling Weight Capacity
3500 lb
Product Line
SmartRack

Description

ET FOR AI SERVERS, WHITE

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.