Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRIPP LITE SERIES 48V EXTENDED BATTERY MODULE (EBM) FOR SELECT 1500VA SMAR

  • Mfr # BP48VRXLTAA

  • Zoro # G621696658


product price: $1,309.99
/ea
Free Shipping & Returns

Key Features

For Use With
Eaton 1500VA SmartPro UPS System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP48VRXLTAA
Zoro #
G621696658
UPC #
786689816049
Country of Origin
China

Details

For Use With
Eaton 1500VA SmartPro UPS System

Description

TPRO UPS SYSTEMS, 2U RACK/TOWER, TAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.