
Tripp Lite Series 4U Wall-Mount Bracket with Shelf for Small Switches and Patch Panels, Hinged
Mfr # SRWO4UBRKTSHELF
Zoro # G616517685
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Form Factor
Wall Mountable
Rack Height
4U
Product Line
SmartRack
Color
Black
Features
Heavy Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRWO4UBRKTSHELF
Zoro #
G616517685
UPC #
37332262950
Country of Origin
China
Dimensions
Rack Height
4U
Depth
15 in
Width
19.9 in
Height
10.7 in
Rack Width
19 in
Details
Form Factor
Wall Mountable
Product Line
SmartRack
Color
Black
Features
Heavy Duty
Static/Stationary Weight Capacity
149.91 lb
Package Contents
4U Wall-Mount Bracket with Shelf for Small Switches and Patch Panels, Hinged, 24 x 12-24 Mounting Screws, Instruction Sheet
Item
Rack Shelf
Material
Cold Rolled Steel
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.