Zoro Homepage

Tripp Lite Series 52U SmartRack Deep Server Rack - 42 in. Depth, Doors and Side Panels Included

  • Mfr # SR52UBDP

  • Zoro # G616471574


product price: $3,709.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.

Key Features

Features
Casters, Adjustable Leveling Feet, Reversible Door, Removable Side Panel, Lockable Side Panel, Cable Management
Environmentally Friendly
Yes
Package Contents
SR52UBDP 52U Server Rack, 4 x Side Panels, 4 x Side Panel Locks, 2 x Keys, 50 x M6 Screws, 50 x M6 Washers, 50 x M6 Cage Nuts, Owner's Manual
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Height
95.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR52UBDP
Zoro #
G616471574
UPC #
37332260802
Country of Origin
China

Dimensions

Height
95.9 in
Rack Height
52U
Rack Width
19 in
Width
23.6 in
Depth
48.1 in
Rack Depth
28.11 in

Details

Features
Casters, Adjustable Leveling Feet, Reversible Door, Removable Side Panel, Lockable Side Panel, Cable Management
Item
Rack Cabinet
Environmentally Friendly
Yes
Package Contents
SR52UBDP 52U Server Rack, 4 x Side Panels, 4 x Side Panel Locks, 2 x Keys, 50 x M6 Screws, 50 x M6 Washers, 50 x M6 Cage Nuts, Owner's Manual
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
SmartRack
Dynamic/Rolling Weight Capacity
2253.12 lb
Material
Steel
Rack Type
Enclosed Cabinet
Color
Black Powder Coat
Form Factor
Floor Standing
Static/Stationary Weight Capacity
3004.90 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.