Shop EATON
See all product information
Create Account
Tripp Lite Series 550VA 300W Standby UPS - 10 NEMA 5-15R Outlets, 120V, 50/60 Hz, 5-15P Plug,
- Mfr # ECO550UPS
- Zoro # G316425952
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
UPS Type
Standby
Power Rating
550 VA
Mounting
Tower, Wall, Desktop
Wattage
300 W
Input Voltage
120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ECO550UPS
- Zoro #
- G316425952
- UPC #
- 37332211064
- Country of Origin
- Viet Nam
Details
- UPS Type
- Standby
- Power Rating
- 550 VA
- Mounting
- Tower, Wall, Desktop
- Wattage
- 300 W
- Input Voltage
- 120V AC
- Output Voltage
- 120V AC
- Outlet Type
- NEMA 5-15R
- Medical Grade
- No
- Number of Outlets
- 10
Description
Tripp Lite Series 550VA 300W Standby UPS - 10 NEMA 5-15R Outlets, 120V, 50/60 Hz, 5-15P Plug, ENERGY STAR, Desktop/Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.