Tripp Lite Series 5kVA 120V Stepdown Transformer - 18 NEMA 5-20R Outlets, 60 Hz, L6-30P Input, 3

  • Mfr # SUTFMR

  • Zoro # G016425993


product price:  $1,212.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Input Voltage - Transformer
230 V AC
Output Voltage
120 V
Power Rating
5000 VA
Hz - Electrical
60 Hz
Overall Height
5.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUTFMR
Zoro #
G016425993
UPC #
786690000000
Country of Origin
Philippines

Dimensions

Overall Height
5.1"
Overall Width
17.3"
Overall Depth
25.4"

Details

Input Voltage - Transformer
230 V AC
Output Voltage
120 V
Power Rating
5000 VA
Hz - Electrical
60 Hz

Description

Tripp Lite Series 5kVA 120V Stepdown Transformer - 18 NEMA 5-20R Outlets, 60 Hz, L6-30P Input, 3 ft. Cord, 3U Rack/Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.