
Tripp Lite Series 5U Security DVR Lockbox Enclosure
Mfr # SRDVRLB
Zoro # G416471903
product price: $330.99
/ea
Free Shipping & Returns
Key Features
Depth
18.4 in
Form Factor
Floor Standing, Tabletop, Rack-mountable
Features
Vented Side, Removable Panel, Lockable Front Door, Cooling Fan
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRDVRLB
Zoro #
G416471903
UPC #
37332188229
Country of Origin
China
Dimensions
Depth
18.4 in
Rack Depth
16.25 in
Height
10 in
Width
24.3 in
Rack Height
5U
Details
Form Factor
Floor Standing, Tabletop, Rack-mountable
Features
Vented Side, Removable Panel, Lockable Front Door, Cooling Fan
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Static/Stationary Weight Capacity
60 lb
Material
Steel
Item
Rack Cabinet
Package Contents
5U Security DVR Lockbox Enclosure, 20 x M6 Screws, 20 x M6 Cage Nuts, 20 x M6 Cup Washers, 6 x 10/32 Screws, 6 x 10/32 Nuts, 2 x Keys, Owner's Manual
Rack Type
Enclosed Cabinet
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.