Shop EATON
See all product information
Create Account
Tripp Lite Series 600VA 300W 120V Standby UPS - 4 NEMA 5-15R Outlets Surge + Battery
- Mfr # BC600R
- Zoro # G916431827
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
UPS Type
Standby
Wattage
300 W
Outlet Type
NEMA 5-15R
Number of Outlets
4
Output Voltage
120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BC600R
- Zoro #
- G916431827
- UPC #
- 37332282071
- Country of Origin
- Viet Nam
Details
- UPS Type
- Standby
- Wattage
- 300 W
- Outlet Type
- NEMA 5-15R
- Number of Outlets
- 4
- Mounting
- Desktop/Surface/Wall Mountable
- Output Voltage
- 120V AC
- Input Voltage
- 120V AC
- Power Rating
- 600 VA
Description
Tripp Lite Series 600VA 300W 120V Standby UPS - 4 NEMA 5-15R Outlets Surge + Battery Backup, 5-15P Plug, Desktop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.