Tripp Lite Series 600W 120V Power Conditioner with Automatic Voltage Regulation AVR, AC Surge

  • Mfr # LS606M

  • Zoro # G116503164


product price: $136.52
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Depth
4.8
Width
4.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS606M
Zoro #
G116503164
UPC #
37332116246
Country of Origin
Taiwan, Province of China

Dimensions

Depth
4.8
Width
4.8

Details

Voltage
120 V AC

Description

Tripp Lite Series 600W 120V Power Conditioner with Automatic Voltage Regulation AVR, AC Surge Protection, 6 Outlets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.