Tripp Lite Series 650VA 360W Line-Interactive UPS with 6 Outlets - AVR, VS Series, 120V, 50/60
Mfr # VS650T
Zoro # G916480405
product price:Â $111.99
/ea
Free Shipping & Returns
Key Features
Output Voltage
115 V AC
Backup Time (Half/Full Load)
5.70 min/null
Power Rating
650VA
Wattage
360 W
UPS Type
Line Interactive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VS650T
Zoro #
G916480405
UPC #
37332212894
Country of Origin
Viet Nam
Details
Output Voltage
115 V AC
Number of Outlets
6
Backup Time (Half/Full Load)
5.70 min/null
Power Rating
650VA
Wattage
360 W
UPS Type
Line Interactive
Mounting
Tower
Input Voltage
120 V AC
Description
Tripp Lite Series 650VA 360W Line-Interactive UPS with 6 Outlets - AVR, VS Series, 120V, 50/60 Hz, Tower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.