Tripp Lite Series 6kVA / 6kW Stepdown Isolation Transformer - converts 208 or 240V to 120V

  • Mfr # SU6000XFMR2U

  • Zoro # G216433187


product price:  $2,037.99
/ea
Additional $40.00 delivery surcharge applies per item.
See details

Key Features

Power Rating
6000 VA
Overall Height
3.5"
Overall Width
17.5"
Overall Depth
21.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU6000XFMR2U
Zoro #
G216433187
UPC #
37332151612
Country of Origin
China

Dimensions

Overall Height
3.5"
Overall Width
17.5"
Overall Depth
21.8"

Details

Power Rating
6000 VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.