Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite Series 6U ABS Server Rack Equipment Shipping Case

  • Mfr # SRCASE6U

  • Zoro # G716470323


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Width
22 in
Strength
Heavy Duty
Depth
22.7 in
Package Contents
6U ABS Server Rack Equipment Flight Case for Shipping & Transportation, 8 x M5 Screws, 8 x M5 Cup Washers
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRCASE6U
Zoro #
G716470323
UPC #
37332210333
Country of Origin
China

Dimensions

Width
22 in
Depth
22.7 in
Height
12.1 in

Details

Strength
Heavy Duty
Package Contents
6U ABS Server Rack Equipment Flight Case for Shipping & Transportation, 8 x M5 Screws, 8 x M5 Cup Washers
Item
Shipping Case
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Color
Black
Features
Dust Proof, Debris Resistant, Gasket Seal, Moisture Resistant
Case Style
Case
Closure Type
Latch Lock
Exterior Material
ABS Plastic
Weight Capacity
100 lb
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.