Shop EATON

Tripp Lite Series 750VA 450W Standby UPS - 12 NEMA 5-15R Outlets, 120V, 50/60 Hz, USB, 5-15P

  • Mfr # INTERNET750U

  • Zoro # G816426015


original price:  $149.99 , new price: $134.99 , 10 percent off
new price:  $134.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Standby
Power Rating
750VA
Mounting
Wall Mount
Wattage
450 W
Input Voltage
110 V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
INTERNET750U
Zoro #
G816426015
UPC #
37332211088
Country of Origin
Viet Nam

Details

UPS Type
Standby
Power Rating
750VA
Mounting
Wall Mount
Wattage
450 W
Input Voltage
110 V AC
Output Voltage
120 V AC
Outlet Type
6UPS/Surge and 6 Surge
Number of Outlets
12

Description

Tripp Lite Series 750VA 450W Standby UPS - 12 NEMA 5-15R Outlets, 120V, 50/60 Hz, USB, 5-15P Plug, Desktop / Wall Mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.