Tripp Lite Series 750VA 600W Line-Interactive UPS - 8 NEMA 5-15R Outlets, AVR, 120V, 50/60 Hz,

  • Mfr # SMART750TSU

  • Zoro # G016426006


product price:  $328.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Wattage
600 W
Input Voltage
120 V AC
Output Voltage
120 V AC
Number of Outlets
8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SMART750TSU
Zoro #
G016426006
UPC #
37332214225
Country of Origin
Viet Nam

Details

UPS Type
Line Interactive
Power Rating
750VA
Mounting
Tower
Wattage
600 W
Input Voltage
120 V AC
Output Voltage
120 V AC
Number of Outlets
8

Description

Tripp Lite Series 750VA 600W Line-Interactive UPS - 8 NEMA 5-15R Outlets, AVR, 120V, 50/60 Hz, USB, RS-232, LCD, Tower

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.