This item is Discontinued.

Eaton Tripp Lite Series 750W Light-Duty Compact Power Inverter with 2 AC/1 USB - 2.0A/Battery PINV750

This item is Discontinued.

Eaton

Tripp Lite Series 750W Light-Duty Compact Power Inverter with 2 AC/1 USB - 2.0A/Battery (Discontinued)

Mfr # PINV750
Zoro # G616470522
UPC # 37332225085
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PINV750
Zoro #
G616470522
UPC #
37332225085
Country of Origin
China

Details

Peak Output Power
1,500 W
Continuous Output Power
750 W
Inverter Output Form
Pulse-width Modulated Sine Wave
Inverter Input Voltage
12 V DC
Inverter Output Voltage
120 V AC
DC Connection
Battery Cables
Number of Outlets
2

Description

Tripp Lite Series 750W Light-Duty Compact Power Inverter with 2 AC/1 USB - 2.0A/Battery Cables, Mobile

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.