
TRIPP LITE SERIES 8-PORT METAL SHIELDED DIN-RAIL MOUNT PRELOADED KEYSTONE PATCH
Mfr # N063-008-6A-SH
Zoro # G416255640
product price:Â $129.15
/ea
Free Shipping & Returns
Key Features
Total Number of Ports
8
Depth
2.2 in
Color
Black, Silver
Width
3 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N063-008-6A-SH
Zoro #
G416255640
UPC #
37332294005
Country of Origin
Taiwan, Province of China
Dimensions
Depth
2.2 in
Width
3 in
Height
6.1 in
Details
Total Number of Ports
8
Color
Black, Silver
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Twisted Pair Cable Standard
Category 5e, Category 6, Category 5, Category 6a
Item
Network Patch Panel
Material
Metal, Plastic
Form Factor
DIN Rail Mountable
Number of Network (RJ-45) Ports
8
Power over Ethernet+ (PoE+)
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.