Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite Series 8U Wall-Mount Bracket for Small Switches and Patch Panels, Hinged

  • Mfr # SRWO8UBRKT

  • Zoro # G416517762


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Package Contents
8U Wall-Mount Bracket for Small Switches and Patch Panels, Hinged, 20 x 12-24 Mounting Screws, Assembly Instruction Sheet
Environmentally Friendly
Yes
Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRWO8UBRKT
Zoro #
G416517762
UPC #
37332205629
Country of Origin
China

Dimensions

Depth
15 in
Width
19.70 in
Height
14 in

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Package Contents
8U Wall-Mount Bracket for Small Switches and Patch Panels, Hinged, 20 x 12-24 Mounting Screws, Assembly Instruction Sheet
Environmentally Friendly
Yes
Item
Wall Mount
Device Supported
Network Switch, Patch Panel
Maximum Load Capacity
40 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.