Tripp Lite Series 8U Wall-Mount Bracket with Shelf for Small Switches and Patch Panels, Hinged

  • Mfr # SRWO8UBRKTSHELF

  • Zoro # G516471599


product price:  $215.99
/ea
Free Shipping & Returns

Key Features

Durability
Damage Resistant, Wear Resistant
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Package Contents
8U Wall-Mount Bracket with Shelf for Small Switches and Patch Panels, Hinged, Shelf, 24 x 12-24 Mounting Screws, Instruction Sheet
Material
Metal, Cold Rolled Steel, Steel
Height
17.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRWO8UBRKTSHELF
Zoro #
G516471599
UPC #
37332262967
Country of Origin
China

Dimensions

Height
17.68 in
Depth
15 in
Width
19.86 in

Details

Durability
Damage Resistant, Wear Resistant
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Package Contents
8U Wall-Mount Bracket with Shelf for Small Switches and Patch Panels, Hinged, Shelf, 24 x 12-24 Mounting Screws, Instruction Sheet
Material
Metal, Cold Rolled Steel, Steel
Features
Right/Left Hinge, Space Saving Design, Durable, Heavy Duty
Item
Mounting Bracket
Color
Black
Finishing
Black Powder Coat
Device Supported
Switch, UPS, Network Switch, Router, Patch Panel, Wireless Access Point, Rack Equipment
Environmentally Friendly
Yes
Product Line
SmartRack
Maximum Load Capacity
150 lb
Mount Pattern
Universal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.