Shop EATON
See all product information
Create Account
Tripp Lite Series 900VA 480W Line-Interactive UPS - 12 NEMA 5-15R Outlets, AVR, 120V, 50/60 Hz,
- Mfr # AVR900U
- Zoro # G616426000
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
UPS Type
Line Interactive
Power Rating
900 VA
Wattage
480 W
Input Voltage
120V AC
Output Voltage
115V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AVR900U
- Zoro #
- G616426000
- UPC #
- 37332211491
- Country of Origin
- Viet Nam
- UPS Type
- Line Interactive
- Power Rating
- 900 VA
- Mounting
- Tower, Wall, Desktop
- Wattage
- 480 W
- Input Voltage
- 120V AC
- Output Voltage
- 115V AC
- Outlet Type
- NEMA 5-15R
- Number of Outlets
- 12
Description
Tripp Lite Series 900VA 480W Line-Interactive UPS - 12 NEMA 5-15R Outlets, AVR, 120V, 50/60 Hz, USB, Desktop/Wall Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.