Zoro Homepage

Tripp Lite Series AC Unit for Server Racks - Rack Mount, 7,000 BTU 2.0 kW, 120V, 8U

  • Mfr # SRCOOL7KRM

  • Zoro # G216471523


product price: $1,419.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Dehumidifier
Yes
Dehumidification Rate
20.8-mL/min
Color
Black
Depth
22.5 in
Display
LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRCOOL7KRM
Zoro #
G216471523
UPC #
37332184733
Country of Origin
China

Dimensions

Depth
22.5 in
Cable Length
7 ft
Height
13.9 in
Width
17.4 in

Details

Dehumidifier
Yes
Dehumidification Rate
20.8-mL/min
Color
Black
Display
LCD
Certifications & Standards
EIA, UL484, CSA
Input Voltage
120 V AC
Input Current
8.50 A
Plug/Connector Type
5-15P
UL Listed
Yes
Hourly Energy Consumption for Cooling
2000 W
Product Functions
Cooler
Item
Rack Air Conditioner
Built-in Display
Yes
Cooling Capacity
2051.50 W
Environmentally Friendly
Yes
CSA Listed
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Refrigerant
R-410A
Package Contents
SmartRack 7,000 BTU 120V Rack-Mounted Air Conditioning Unit, Magnetic Air Dam Kit, Directional Output Vent, Mounting Hardware, Owner's Manual
Maximum Air Flow
198.2 CFM
Product Line
SmartRack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.