Shop EATON
See all product information
Create Account
Tripp Lite Series AVR Series 230V 750VA 450W Ultra-Compact Line-Interactive UPS with USB port,
- Mfr # AVRX750U
- Zoro # G416425999
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
UPS Type
Line Interactive
Power Rating
750VA
Wattage
450 W
Input Voltage
230V AC
Outlet Type
C13 Outlets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AVRX750U
- Zoro #
- G416425999
- UPC #
- 37332123138
- Country of Origin
- China
- UPS Type
- Line Interactive
- Power Rating
- 750VA
- Wattage
- 450 W
- Input Voltage
- 230V AC
- Outlet Type
- C13 Outlets
- Number of Outlets
- 6
Description
Tripp Lite Series AVR Series 230V 750VA 450W Ultra-Compact Line-Interactive UPS with USB port, C13 Outlets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.