Tripp Lite Series Cat5e 350 MHz Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE - Black, 10
- Mfr # N001-010-BK
- Zoro # G316429547
product price:Â
$
3.85
/ea
Sold in multiples of 2 for
$7.70
Key Features
NEC Article and Type
CM
End 1 Connection Type
RJ-45
Cable Jacket Color
Black
End 1 Gender
Male
Number of Conductor Pairs
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N001-010-BK
- Zoro #
- G316429547
- UPC #
- 37332042521
- Country of Origin
- China
- NEC Article and Type
- CM
- End 1 Connection Type
- RJ-45
- Cable Jacket Color
- Black
- End 1 Gender
- Male
- Number of Conductor Pairs
- 4
- Item
- Network Cable
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Connection Type
- RJ-45
- End 2 Gender
- Male
- Performance Category
- Category 5e
Dimensions
- Cable Length
- 10 ft
- Wire Size
- 26 AWG
Description
Tripp Lite Series Cat5e 350 MHz Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE - Black, 10 ft. 3.05 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.