Tripp Lite Series Cat5e 350 MHz Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE -
- Mfr # N001-003-YW
- Zoro # G016440552
product price:Â
$
2.29
/ea
Sold in multiples of 4 for
$9.16
Key Features
Performance Category
Category 5e
Cable Length
3 ft
Cable Jacket Material
Polyvinyl Chloride
End 2 Connection Type
RJ-45
End 2 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N001-003-YW
- Zoro #
- G016440552
- UPC #
- 37332155009
- Country of Origin
- China
Dimensions
- Cable Length
- 3 ft
Details
- Performance Category
- Category 5e
- Item
- Network Cable
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Connection Type
- RJ-45
- End 2 Gender
- Male
- End 1 Connection Type
- RJ-45
- End 1 Gender
- Male
- Cable Jacket Color
- Yellow
Description
Tripp Lite Series Cat5e 350 MHz Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE - Yellow, 3 ft. 0.91 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.