Tripp Lite Series Cat6 Gigabit Molded Ultra-Slim UTP Ethernet Cable RJ45 M/M, Blue, 7 ft.
- Mfr # N200-UR07-BL
- Zoro # G316428427
product price:Â
$
4.95
/ea
Sold in multiples of 2 for
$9.90
Key Features
End 1 Connection Type
RJ-45
Cable Jacket Color
Blue
Performance Category
Category 6
End 1 Gender
Male
Cable Jacket Material
Polyvinyl Chloride
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N200-UR07-BL
- Zoro #
- G316428427
- UPC #
- 37332256942
- Country of Origin
- China
Dimensions
- Wire Size
- 32 AWG
- Cable Length
- 7 ft
Details
- End 1 Connection Type
- RJ-45
- Cable Jacket Color
- Blue
- Performance Category
- Category 6
- End 1 Gender
- Male
- Cable Jacket Material
- Polyvinyl Chloride
- Item
- Network Cable
- End 2 Connection Type
- RJ-45
- End 2 Gender
- Male
Description
Tripp Lite Series Cat6 Gigabit Molded Ultra-Slim UTP Ethernet Cable RJ45 M/M, Blue, 7 ft. 2.13 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.