Tripp Lite Series Cat6 Gigabit Molded UTP Ethernet Cable RJ45 M/M, PoE, White, 1 ft. 0.31 m
- Mfr # N200-001-WH
- Zoro # G416429652
product price:Â
$
2.79
/ea
Sold in multiples of 4 for
$11.16
Key Features
Cable Length
1 ft
End 2 Gender
Male
Cable Jacket Color
White
End 2 Connection Type
RJ-45
End 1 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N200-001-WH
- Zoro #
- G416429652
- UPC #
- 37332204356
- Country of Origin
- China
Dimensions
- Cable Length
- 1 ft
- Wire Size
- 24 AWG
Details
- End 2 Gender
- Male
- Item
- Network Cable
- Cable Jacket Color
- White
- End 2 Connection Type
- RJ-45
- End 1 Gender
- Male
- End 1 Connection Type
- RJ-45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.