Tripp Lite Series Cat6 Gigabit Molded UTP Ethernet Cable RJ45 M/M, PoE, White. 100 ft. 30.5 m
- Mfr # N200-100-WH
- Zoro # G916429251
product price:Â
$
41.45
/ea
Key Features
NEC Article and Type
CM
Wire Size
24 AWG
Cable Jacket Material
Polyvinyl Chloride
End 2 Connection Type
RJ-45
End 1 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N200-100-WH
- Zoro #
- G916429251
- UPC #
- 37332204837
- Country of Origin
- China
- Item
- Network Cable
- NEC Article and Type
- CM
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Connection Type
- RJ-45
- End 1 Gender
- Male
- Number of Conductor Pairs
- 4
- Cable Jacket Color
- White
- End 1 Connection Type
- RJ-45
- End 2 Gender
- Male
Dimensions
- Wire Size
- 24 AWG
- Cable Length
- 100 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.