Shop EATON
See all product information
Create Account
Tripp Lite Series Cat6 Gigabit Molded UTP Ethernet Cable RJ45 M/M, PoE, White, 25 ft. 7.62 m
- Mfr # N200-025-WH
- Zoro # G916429480
product price:Â
$
10.19
/ea
Key Features
Cable Length
25 ft
End 2 Gender
Male
End 2 Connection Type
RJ-45
Cable Jacket Color
White
Wire Size
24 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N200-025-WH
- Zoro #
- G916429480
- UPC #
- 37332201980
- Country of Origin
- China
Dimensions
- Cable Length
- 25 ft
- Wire Size
- 24 AWG
Details
- End 2 Gender
- Male
- End 2 Connection Type
- RJ-45
- Cable Jacket Color
- White
- Item
- Network Cable
- End 1 Connection Type
- RJ-45
- End 1 Gender
- Male
- Performance Category
- Category 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.