Tripp Lite Series Cat6 Gigabit Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, Black, 2 ft.
- Mfr # N201-002-BK50BP
- Zoro # G516429903
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
End 2 Connection Type
RJ-45
End 1 Gender
Male
End 2 Gender
Male
Cable Jacket Color
Black
Cable Length
2 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N201-002-BK50BP
- Zoro #
- G516429903
- UPC #
- 37332191885
- Country of Origin
- China
- End 2 Connection Type
- RJ-45
- End 1 Gender
- Male
- End 2 Gender
- Male
- Cable Jacket Color
- Black
- Item
- Network Cable
- End 1 Connection Type
- RJ-45
- Performance Category
- Category 6
Dimensions
- Cable Length
- 2 ft
- Wire Size
- 24 AWG
Description
Tripp Lite Series Cat6 Gigabit Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, Black, 2 ft. 0.61 m, 50-Piece Bulk Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.