Tripp Lite Series Cat6 Gigabit Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, Black, 20
- Mfr # N201-020-BK
- Zoro # G316480333
product price:Â
$
9.29
/ea
Key Features
Performance Category
Category 6
End 2 Connection Type
RJ-45
Cable Jacket Material
Polyvinyl Chloride
End 1 Gender
Male
NEC Article and Type
CM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N201-020-BK
- Zoro #
- G316480333
- UPC #
- 37332146168
- Country of Origin
- China
Dimensions
- Cable Length
- 20 ft
- Wire Size
- 24 AWG
Details
- Performance Category
- Category 6
- End 2 Connection Type
- RJ-45
- Item
- Network Cable
- Cable Jacket Material
- Polyvinyl Chloride
- End 1 Gender
- Male
- NEC Article and Type
- CM
- End 1 Connection Type
- RJ-45
- Number of Conductor Pairs
- 4
- End 2 Gender
- Male
- Cable Jacket Color
- Black
Description
Tripp Lite Series Cat6 Gigabit Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, Black, 20 ft. 6.09 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.